Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Raised Platform Box Truck RP3S-3060-6PY, 3 Solid Sides 30x60 2000 Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Little Giant® Raised Platform Box Truck RP3S-3060-6PY, 3 Solid Sides 30x60 2000 Capacity

Item #: WBB287983

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 454.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Raised Platform Box Truck, 3 Solid Sides 30x60 2000 Capacity

Raised 12 gauge steel platform helps to minimize bending. Sides extend 20" high above the deck to help contain those big loads and small parts. All-welded construction ships fully assembled and ready for immediate use. 2 swivel, 2 rigid casters with non-marking polyurethane wheels. 21-1/2" Platform Height with 6" roller bearing wheels. 14 gauge steel solid sides.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES40
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • INSIDE HEIGHT INCHES20
    • MANUFACTURERS PART NUMBERRP3S-3060-6PY
    • TYPE3-Sided Solid Panel Truck
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!