Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Raised Platform Box Truck RP4X-3048-6PY, 4 Expanded Metal Sides 30x48 2000

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Little Giant® Raised Platform Box Truck RP4X-3048-6PY, 4 Expanded Metal Sides 30x48 2000

Item #: WBB287877

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 501.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Raised Platform Box Truck, 4 Expanded Metal Sides 30x48 2000

Raised 12 gauge steel platform helps to minimize bending. Sides extend 20" high above the deck to help contain those big loads and small parts. All-welded construction ships fully assembled and ready for immediate use. 2 swivel, 2 rigid casters with non-marking polyurethane wheels. 21-1/2" Platform Height with 6" roller bearing wheels. 3/4" expanded metal sides for greater visibility and airflow.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES40
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • INSIDE HEIGHT INCHES20
    • MANUFACTURERS PART NUMBERRP4X-3048-6PY
    • TYPE4-Sided Clearview Truck
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!