Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metro Qwikslot Extra Shelf For Wire Shelf Trucks - 36"Wx24"D - Fits Truck 4728600, 4736800

Rollover image to zoom in

Click image to enlarge

Metro Qwikslot Extra Shelf For Wire Shelf Trucks - 36"Wx24"D - Fits Truck 4728600, 4736800

Item #: WBB2050727

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
Metro Qwikslot Extra Shelf For Wire Shelf Trucks - 36"Wx24"D - Fits Truck 4728600, 4736800

Extra qwikSLOTâ„¢ shelf. 36x24".

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • BRANDMetro®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER2436QBR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed