Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square-Post Wire Utility Carts with Rubber Casters - 60" Wx24" D Shelf - 2 Shelves

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Square-Post Wire Utility Carts with Rubber Casters - 60" Wx24" D Shelf - 2 Shelves

Item #: WBB2065216

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 238.95
Product Information
Customer Review
Product Q&A
Accessories
Square-Post Wire Utility Carts with Rubber Casters - 60" Wx24" D Shelf - 2 Shelves

Steel wire shelves and steel posts feature a clear non-toxic lacquer coating over a durable zinc-plated finish. Shelves adjust in 2" increments. 5" casters. NSF certified.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES40
    • CAPACITY LBS1000
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDRelius Solutions
    • CONSTRUCTION12-gauge Steel
    • SHELF QUANTITY2
    • SHELF TYPEOpen Wire
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed