Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square-Post Wire Utility Carts with Rubber Casters - 36" Wx18" D Shelf - 3 Shelves

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Square-Post Wire Utility Carts with Rubber Casters - 36" Wx18" D Shelf - 3 Shelves

Item #: WBB2065353

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 195.95
Product Information
Customer Review
Product Q&A
Accessories
Square-Post Wire Utility Carts with Rubber Casters - 36" Wx18" D Shelf - 3 Shelves

Steel wire shelves and steel posts feature a clear non-toxic lacquer coating over a durable zinc-plated finish. Shelves adjust in 2" increments. 5" casters. NSF certified.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES18
    • HEIGHT INCHES40
    • CAPACITY LBS1000
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDRelius Solutions
    • CONSTRUCTIONSteel
    • SHELF QUANTITY3
    • SHELF TYPEOpen Wire
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Nice and sturdy

Your review: Its a good little cart and will do exactly what we need it to do.

Is this review helpful?

Square Handle Cart

Your review: I put this together in less than 1/2 hr. Parts are well made- good and strong; so sturdy that one can use the handles for doing push ups on. Nice wide grip on the handles.

Pros: Too many to name, Casters are well made. Rolls very easy.

Cons: When inserting the casters into the cart to make mobile, I found it necessary to remove a small ring rim in order to insert or they will not go into the legs. I don't know why it was designed that way, but you need to care fully pry them off.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed