Luxor Two Shelf Collapsible Wire Cart

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Luxor Two Shelf Collapsible Wire Cart

Item #: WBB2260687

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $247.00 Save up to 17%
Price: $ 203.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Two Shelf Collapsible Wire Cart

Experience the durability and mobility of the Luxor Two-Shelf Collapsible Wire Utility Cart, a uniquely versatile unit that's ideal for restaurants, kitchens, caf├ęs, hospitality or any commercial venue that needs a space-saving utility cart. Constructed of heavy-duty steel with an anti-corrosion chrome-plated finish, the WSCC-2 easily maneuvers loads up to 200 lbs. When not in use, it easily folds for storage or transportation. Its open design, with two large wire shelves, increases ventilation and reduces dust while providing plenty of room for storing or transporting a variety of items. FEATURES:
  • Ideal for food service, industrial or commercial use.
  • Single-grab handle for safe transport.
  • Shelves easily collapse for storage or transportation.
  • Rolling cart with full-swivel 4" Thermoplastic Rubber (TPR) casters, two with locking brakes.
  • Ships ground in one box.
  • Minimal assembly required.
  • Maximum weight capacity of 200 lbs. (evenly distributed).
  • Dimensions overall: 33.75"W x 19.5"D x 39.5"H.
  • Clearance between shelves: 20.7"

  • Product Specifications

      • LENGTH INCHES19
      • WIDTH INCHES33
      • HEIGHT INCHES39
      • CAPACITY LBS200
      • COLOR FINISHSilver
      • ASSEMBLYAssembly Required
      • BRANDLuxor
      • CONSTRUCTIONSteel
      • LIMITED WARRANTYLimited Lifetime
      • MANUFACTURERS PART NUMBERWSCC-2
      • PACKAGE QUANTITY1
      • SHELF CAPACITY LBS200 lbs Evenly Distributed
      • SHELF QUANTITY2
      • SHELF SPACING "21
      • SHELF TYPEOpen Wire
      • WEIGHT LBS37
      • WHEEL DIAMETER INCHES4
      • WHEEL TYPE4 TPR

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed