Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Shelf For Square-Post Wire Trucks And Carts - 48"Wx24"D - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Extra Shelf For Square-Post Wire Trucks And Carts - 48"Wx24"D - Pkg Qty 2

Item #: WBB2051778

Sold By: globalindustrial.com

Ships same day. Only 1 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$69.95 each

Sold in packages of 2

Price: $139.90
Product Information
Customer Review
Product Q&A
Accessories
Extra Shelf For Square-Post Wire Trucks And Carts - 48"Wx24"D

This Relius Solutions extra shelf for square-post wire trucks and carts ensure that it's easy to add more shelves to your Relius truck or cart. By adding these extra shelves, the utility carts will become more efficient when delivering mail, stocking products, ordering and retrieving, and much more. The square-post wire shelves easily attach to the utility cart providing increased space. The finish of the extra shelves match Relius Solutions carts or trucks perfectly. Looking for a shelf that's under warranty? These Relius extra shelf for utility cart come with a 3-year warranty for added peace of mind.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES48
    • CAPACITY LBS1000
    • BRANDRelius Solutions
    • CONSTRUCTIONSteel
    • DESCRIPTIONExtra Shelves
    • MANUFACTURERS PART NUMBERS2448Z-02

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed