Free Shipping Every Day
Select products ship free so you can get back to business.
x

Take 15% off your entire order!

Offer applied at checkout

Zinc Shelf For Square-Post Open-Wire Shelving - 24"D - 72" - Pkg Qty 2

Zinc Shelf For Square-Post Open-Wire Shelving - 24"D - 72" - Pkg Qty 2

Item #: WBB2051831

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $65.90

$45.95 ea.

Clearance Price: $91.90 / Pkg of 2

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zinc Shelf For Square-Post Open-Wire Shelving - 24"D - 72"

RELIUS SOLUTIONS Zinc Shelves for Square-Post Open Wire Shelving adjust in 2" increments. Shelf clips included. Zinc-plated with rust- and corrosion-resistant lacquer coating. Order in quantities of 2, priced each.

Product Specifications

  • WIDTH INCHES72
  • HEIGHT INCHES--
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Zinc Shelf For Square-Post Open-Wire Shelving - 18"D - 72" - Pkg Qty 2

Item #: B2051828

Not Yet Rated

Ships same day.

$71.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zinc Shelf For Square-Post Open-Wire Shelving - 24"D - 72" - Pkg Qty 2

Zinc Shelf For Square-Post Open-Wire Shelving - 24"D - 72" - Pkg Qty 2

Item #: WBB2051831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant