discount codeFree shipping over 300

Applied at checkout

Shelf Truck Enclosure Kit with Door

Shelf Truck Enclosure Kit with Door

Item #: WB336373A

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $583.52

Quantity

Customers Also Viewed

Product Specifications

  • WIDTH INCHES48
  • HEIGHT INCHES60
  • CAPACITY LBS--
  • COLOR FINISHChrome
  • ASSEMBLYAssembled
  • CONSTRUCTION12-gauge Steel
  • MANUFACTURERS PART NUMBER336373A
  • MODEL336373A
  • WEIGHT LBS116
  • DEPTH INCHES24
  • BRANDGlobal Industrial®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shelf Truck Enclosure Kit with Door

Shelf Truck Enclosure Kit with Door

Item #: WB336373A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top