Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjust-A-Gate AG22001R Swivel Ground Gate Wheel, Right Gate Opening, White

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Adjust-A-Gate AG22001R Swivel Ground Gate Wheel, Right Gate Opening, White

Item #: WBB1598776

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
Adjust-A-Gate AG22001R Swivel Ground Gate Wheel For 60" Fence, Right Gate Opening, White

Swivel wheel for Adjust-A-Gate door frame. Smooth rolling casters provide easy mobility. Casters are Polypropylene and has a 5" Diameter.

Product Specifications

    • WIDTH INCHES72
    • COLOR FINISHWhite Powder Coat
    • ASSEMBLYUnassembled
    • BRANDAdjust-A-Gate
    • CONSTRUCTIONSteel/Rubber Wheel
    • FOR USE WITH72" Fences
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERAG22001R
    • PACKAGE QUANTITY1
    • SERIES--
    • STYLE--
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!