Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjust-A-Gate AG36 Original Series Adjustable Steel Gate Frame 2 Rail Kit 36-60"W x 47"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Adjust-A-Gate AG36 Original Series Adjustable Steel Gate Frame 2 Rail Kit 36-60"W x 47"H, Gray

Item #: WBB1598763

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Accessories
Adjust-A-Gate AG36 Original Series Adjustable Steel Gate Frame 2 Rail Kit 36-60"W x 45"H, Gray

The Premium Gate frame kit on the market today, durable steel tubing, quality hardware and powder coat finish. Consistency in structure and welds will provide years of use for your home. Should be the Last gate frame you will ever need. With periodic maintenance checks, your Adjust-A-Gate frame will serve you for years to come. Powder Coated Steel Tube welded design offers stability and durability second to none. Our Adjust-A-Gate is the gate, not just a bracket to build a gate with. Because of this, your frame will last for years. You will need to replace your wood fence boards over time, but not your gate frame. Hinges or fence posts are often what fails, with our design, your gate will not fail and is simple toassemble on site. Our Truss cable is for very slight adjustments over time, to keep your gate closing properly like the day you installed it. Our powder coat colored frame will very closely match your fence boards as your boards weather over time. Any home owner can now install the same gate system relied upon by many professional contractors. With just a couple tools, you can assemble and install your Adjust-A-Gate frame to give you years of dependable service. Single or double drive gate use. Use for wood or composite fence gates. All hardware included. Heavy-duty hinges prevent sagging and dragging. Fade and rust resistant, power coated frame, square tube design. Easy to install. Adjustable, diagonal truss cable included.

Product Specifications

    • WIDTH INCHES36 - 60
    • HEIGHT INCHES47
    • COLOR FINISHGray Powder Coat
    • ASSEMBLYUnassembled
    • BRANDAdjust-A-Gate
    • CONSTRUCTIONSteel
    • FOR USE WITH48", 60", 72" Fences
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERAG 36
    • OPENING WIDTH36"-60"
    • PACKAGE QUANTITY1
    • SERIESOriginal Series
    • STYLEFor Wood or Compsite Fence
    • WEIGHT LBS20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!