Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wov-N-Wire™ Wire Mesh Pre-Designed, 2 Sided Room Kit, 10'W X 10'D X 10'H, W/Slide Door

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Wov-N-Wire™ Wire Mesh Pre-Designed, 2 Sided Room Kit, 10'W X 10'D X 10'H, W/Slide Door

Item #: WBB644389

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,957.31 Save up to 37%
Price: $ 1,226.00
Product Information
Customer Review
Product Q&A
Accessories
Quality Construction: Partitions are 10-gauge steel wire, woven into an extremely strong 1-1/2diamond mesh. Frames, posts and components are all steel. Panel hardware is accessible only from the inside of partition for added security. Open woven wire mesh design provides unobstructed view, allows air circulation and light penetration, while providing security, circulation and light penetration, while providing security. Maintenance-free: Our woven wire partitions have a long-lasting, maintenance-free gray powder coating finish.

Applications: Woven wire partitions are ideal for separating and securing any space in industrial, commercial or governmental environments. Woven wire partitions can be used to enclose work areas, to create secure storage cages in factories and warehouses, and provide access control and loss prevention. Our woven wire partitions are perfect for stock rooms and commercial storage facilities. Includes 5'w x 7'h Slide Door w/ pre-installed Keyed different (KD) cylinder lock.

Product Specifications

    • WIDTH FEET10'
    • HEIGHT FEET10'
    • DEPTH FEET10'
    • COLOR FINISHMachine Gray
    • ASSEMBLYUnassembled
    • BRANDFolding Guard
    • CONSTRUCTION10 Gauge 1-1/2" Diamond Mesh
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERG101010-2
    • PACKAGE QUANTITY1
    • SERIESWov-N-Wire™
    • STYLE2 Sided Room w/Slide Door
    • WEIGHT LBS367

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!