- AJC® Brand replacement compatible with a Matrx Medical First Response Suction Unit Medical Battery
- Voltage: 12 (12 Volts)
- Capacity: 1.3Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 3.8 inches
- Width: 1.71 inches
- Height: 2 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Matrx Medical.
AJC® Matrx Medical First Response Suction Unit 12V 1.3Ah Medical Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.8 in |
| Width | 1.7 in |
| Height | 2 in |
| Weight | 0.9 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Amperage | 1.3 A |
| Voltage | 12 V |
| Terminals | F1 |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D1.2S-A-1-142484 |
| Compatible Part/Model Number | MATRX MEDICAL-FIRST RESPONSE SUCTION UNIT |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |