Metro® MetroMax i, 4 Shelf, Polymer Shelving Unit, Starter, 72"W x 18"D x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
The strongest, most versatile, corrosion proof shelving system in the world. All polymer shelving constructed of advanced polymers and Type 304 stainless corners feature removable, easy-to-clean shelf grid mats. Shelves adjust in 1" increments. Lifetime warranty against rust and corrosion. Posts and shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings". Starter units consist of four posts and the indicated number of MetroMax® i shelves.
PRICE
$1,145.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-3/4 in |
| Depth | 18-1/4 in |
| Height | 62-3/16 in |
| Weight | 100 lbs |
| Unit Capacity | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Vented |
| Shelf Capacity | 900 lbs |
| Color | Blue |
| Series | MetroMax i |
| Number of Shelves | 4 |
| Material | Polymer/304 Stainless Steel |
| Description | Plastic Industrial Shelving Starter Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | X376GX3 |
| Unit Type | Standard |
| Brand | Metro |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | NSF |
| NSF Certified | Yes |