Formulated for food service and commercial applications, this is one product designed for multiple applications throughout the kitchen! Great for use on conventional and self-cleaning ovens, can be used inside, outside and around oven/kitchen surfaces, wide foaming spray quickly saturates surfaces for fast cleaning.
Applicable Materials: Aluminum, Chrome, Formica, Glazed Ceramic, Porcelain Enamel, Stainless Steel
Fantastik® MAX Oven and Grill Cleaner, 32 oz. Trigger Spray Bottle, 8/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Pleasant |
| Package Quantity | 8 Bottles |
| Description | MAX Oven and Grill Cleaner |
| Manufacturers Part Number | 323562CT |
| Brand | Fantastik |
Compliance & Certifications
| Certifications | Kosher Certified; NSF A8 Certified |