Metro® MetroMax Q, 5 Shelf, Polymer Shelving Unit, Starter, 72"W x 24"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
Quick adjustment and the strength of steel. Removable polymer shelf mats for easy cleaning. Quick-adjust shelves can be positioned in 1" increments along the length of the post. 15-year warranty against rust and corrosion. Microban antimicrobial product protection is built into the finish to keep the product "cleaner between cleanings." Starter units consist of four posts and the indicated number of MetroMax® Q shelves. Shelf type features an aluminum frame with a plastic grid mat. Constructed from polymer and rust-resistant epoxy-coated steel.
PRICE
$1,005.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-13/16 in |
| Depth | 24-3/8 in |
| Height | 74-3/16 in |
| Weight | 136.4 lbs |
| Unit Capacity | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Vented |
| Shelf Capacity | 600 lbs |
| Color | Blue |
| Series | MetroMax Q |
| Number of Shelves | 5 |
| Material | Polymer/Epoxy Coated Steel |
| Description | Plastic Industrial Shelving Starter Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | 5Q577G3 |
| Unit Type | Standard |
| Brand | Metro |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | NSF |
| NSF Certified | Yes |