Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MaxAir

Model # :WBB1123521

MPN #: C103120H1-MS230-MAP

MaxAir C103120H1-MS230-MAP, 10HP, Single-Stage Comp, 120 Gal, Horiz., 200 PSI, 50 CFM, 3-Phase 230V

Product Description
MMaxAir C103120H1-MS230-MAP, 10HP, Single-Stage Comp, 120 Gal, Horiz., 200 PSI, 50 CFM, 3-Phase 230V


Features:
  • Rugged "V" Style Three Cylinder Compressor Pump With Cast Iron Cylinders
  • "V" Style Design Minimizes Vibration, Improves Cooling, And Extends Compressor Life
  • 2 Year Commercial Use Warranty
  • Individual And Removable Cylinders For Smoother, Cooler Operation And Easy Maintenance
  • 120 Gal. Horizontal Asme Registered Tank
  • Premium Air Filters With "Auto Drop" Replacement Feature
  • Liquid Filled Pressure Gauge Increases Accuracy And Reduces Vibration
  • Easy View Oil Sight Gauge
  • High Efficiency Reed Valves For Maximum Performance
  • Sturdy Metal Belt Guard
  • Heavy Duty 1" Ball Valve Included
  • Conveniently Extended Oil Drain For Clean And Easy Maintenance
  • Assembled In The Usa
  • Rust Proof Stainless Steel Braided Discharge Tubing For Extended Life
  • Heat Treated Crank Shaft With "Dual" Ball Bearings
  • Extended Tank Drain With Lever Type Ball Valve To Conveniently Drain Moisture From The Tank
  • Long Lasting Powder Coat Finish
  • Commercial 10 Hp Electric Motor
  • Heavy Duty Magnetic Starter Included
PRICE
$7,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width40 in
Height61 in
Weight853 lbs
Tank Size120 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI200 psi
Phase3
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberC103120H1-MS230-MAP
Pump TypeSingle-Stage
Low Oil ShutoffNo
BrandMaxAir
TypeSingle-Stage
CFM50 CFM
Horsepower10 HP
ColorYellow
After CoolerNo
Voltage230 V
Air FilterYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCSA