Rewritable disc offers convenience and quality. Great choice for cost-effective data management; use for routine backups, authoring/editing multimedia projects, large file storage, and more. Share large files easily with associates, friends, and family. Superior archival life ensures performance for years to come. Rewritable up to 1,000 times for long-term use. Read compatible with DVD playback devices for hassle-free sharing. Disk Type: DVD-RW; Capacity (Video): 120 min. Note: The capability to write standard CD/DVD formats is drive dependent. Recorders, players and drives will play standard CD/DVD disc.. Packaging Details: Jewel case packaging includes jewel case and insert. Spindle product is packaged in a plastic container and does not include jewel cases or inserts..
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Maxell 635117 DVD-RW Discs, 4.7GB, 2x, Spindle, Gold, 15/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 4.7 GB |
| Type | Recordable Media |
| Hub Printable | No |
| Style | DVD-RW |
| Surface Type | Branded |
| Single/Double Sided | Single |
| Packing Type | Spindle |
| Description | DVD-RW Disc |
| Package Quantity | 15 Pack |
| Manufacturers Part Number | 635117 |
| Max Writing Speed | 2x |
| Media Format | DVD-RW |
| Max Recording Speed | 2x |
| Surface Color Family | Gold |
| Media Type | DVD-RW |
| Brand | Maxell |