Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3169073

MPN #: 44-4745D/S

PIP MaxiCut Ultra Micro-Foam Nitrile Coated Palm & Fingers Gloves, ANSI A4, S, Gray, 6 Dozen/Case - Pkg Qty 6

Product Description
MaxiCut® Ultra™ is our latest cut offering for dry environments that integrates the core values of MaxiCut® into a thinner, more comfortable and durable package.

New edition ANSI/ISEA 105-2016 outlines a new test method for determining cut scores and a revised scale from A1-A9.

Features:
  • Innovative fibers - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today
  • Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • 100% Silicone Free
  • ANSI CUT LEVEL: A4
  • Test Method: ASTM F2992-15
  • EN 388 2016 RESULTS: 4343D
  • Abrasion: 4
  • Cut (Coupe Test): 3
  • Tear: 4
  • Puncture: 3
  • Cut (TDM-100 Test): D
  • Impact Protection: EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.
  • ANSI Abrasion Level: 2
  • Test Method: ASTM D3389-10 - The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.
  • End of Life - Recyclable Via Terracycle® Regulated Waste
  • Extended Life - Reusable/Launderable


PRICE
$1,115.70  Sold in packages of 6 / $185.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
GripFoam Nitrile
Gauge15 ga

Product Details

Abrasion LevelA2
TypeCoated Gloves
ColorGray
SeriesMaxiCut Ultra
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialPolyester, Spandex, Stainless Steel Wire, UHMWPE
Package Quantity72 Pairs
Manufacturers Part Number44-4745D/S
Lining MaterialPolyester, Spandex, Stainless Steel Wire, UHMWPE
Coating MaterialNitrile
Cut LevelA4
BrandPIP

Compliance & Certifications

EN 3884343D
CertificationsEN 388 2016: 4343D, ANSI/ISEA 105-2016, ANSI Cut A4, Abrasion 4