O-Cedar Commercial MaxiPlus® Microfiber Glass & Mirror Cloths, Blue - 6064-180 - Pkg Qty 180
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial MaxiPlus® Microfiber Glass & Mirror Cloths, Blue 180/Case - 6064-180
Variety of cloths ideal for cleaning countertops, metal, plastic, glass, or any hard surface. Cloths leaves surfaces dry and streak free; requires little or no cleaning agent. Can be laundered up to 500 times. 16" x 16" cloth composed of 70% polyester and 30% polyamide. Bulk packaging is 15 bags of 12 each with a weight of 270 grams per cloth.
Variety of cloths ideal for cleaning countertops, metal, plastic, glass, or any hard surface. Cloths leaves surfaces dry and streak free; requires little or no cleaning agent. Can be laundered up to 500 times. 16" x 16" cloth composed of 70% polyester and 30% polyamide. Bulk packaging is 15 bags of 12 each with a weight of 270 grams per cloth.
PRICE
$439.20 Sold in packages of 180 / $2.44 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 270 gsm |
| Size | 16 X 16 |
Product Details
| Material | Microfiber |
| Package Quantity | 180 |
| Color | Blue |
| Manufacturers Part Number | 6064-180 |
| Brand | O-Cedar Commercial |