Tingley® MB816B Metatarsal Steel Toe Boots, Black Steel Midsole, Size 12
|
Questions & Answers (0)
Product Description
Metatarsal Boot - The industry's most advanced rubber metatarsal boot. Steel toe and puncture resistant protection. . . all in a comfortable, durable, 100% waterproof boot. The 16" rubber metatarsal boot is flexible and comfortable in the toughest of work environments. Rubber metatarsal boots are often worn on uneven terrain which can lead to ankle injuries. Tingley has designed an internal support system in the critical areas of the heel and ankle to help mitigate the occurrence of injuries. Ideal Applications: Mining, Manufacturing, and Construction. Chemical Resistance: Acids, alcohols, bases and diluted water solutions of most chemicals that are water soluble. Not recommended for constant contact with petroleum and oil based products.
PRICE
$195.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 12 |
| Boot Height | 16 in |
Product Details
| Chemical Resistant Sole | Yes |
| Upper Material | Rubber |
| Material | Rubber |
| Outsole Material | Rubber |
| Gender | Men's |
| Manufacturers Part Number | MB816B.12 |
| Waterproof | Yes |
| Chemical Resistance | Acids, Alcohols, Bases and Diluted Water Solutions of Most Chemicals That Are Wa |
| Brand | Tingley |
| Type | Knee Boots |
| Color | Black |
| Series | Sigma® |
| Toe Type | Metatarsal Steel Toe |
| Midsole Material | Rubber |
| Style | Metatarsal Boots |
| Outsole Design | Sure Grip Outsole |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Buckle |
| Footwear Sole Pattern | Sure Grip |
| Package Quantity | 1 Pair |
| Description | Metatarsal Boots |
| Shank Material | Rubber |
| Slip Resistant | Yes |