x

Take 15% off your entire order!

Offer applied at checkout

Brecknell MBS Series Precision Lab Balance, 6000g x 0.1g, 6-7/8" x 6-7/8" Platform

Brecknell MBS Series Precision Lab Balance, 6000g x 0.1g, 6-7/8" x 6-7/8" Platform

Item #: WB423037

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$322.00 up to 12% OFF

Price: $282.95

Save $14.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top

Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Escali L125 Maximum Precision Digital Lab Scale, 125g x 0.01g, Stainless Steel Removable Top

Escali L125 Maximum Precision Digital Lab Scale, 125g x 0.01g, Stainless Steel Removable Top

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brecknell MBS Series Precision Lab Balance, 6000g x 0.1g, 6-7/8" x 6-7/8" Platform

The perfect scale for any application requiring an accurate precision weighing solution, including general laboratory, industrial and educational applications. Includes robust plastic housing, stainless steel top, batteries and bi-directional RS-232 interface, allowing communication to a PC. Requires external calibration.

  • BRAND Brecknell
  • LENGTH INCHES 7
  • WIDTH INCHES 7
  • HEIGHT INCHES 3
  • COLOR White
  • CONSTRUCTION Plastic, Stainless Steel
  • PAN/PLATFORM SIZE 6-7/8" x 6-7/8"
  • CAPACITY LBS 13.3
  • CAPACITY KG 6
  • CAPACITY GRAMS 6000
  • READABILITY LBS --
  • READABILITY GRAMS 0.1
  • UNIT OF MEASUREMENT g, oz, ozt, dwt, lb, ct, % pc
  • DESCRIPTION Dietary Scale
  • TYPE Precision Balance
  • MANUFACTURERS PART NUMBER MBS-6000
  • PACKAGE QUANTITY 1
  • SERIES MBS
  • READABILITY OZ 0.003
  • BATTERY LIFE HOURS 15
  • WEIGHT LBS 5.5
  • LEGAL FOR TRADE No
  • DISPLAY DIGIT HEIGHT 0.75" (19mm)
  • DRAFTSHIELD INCLUDED No
  • DISPLAY Backlit LCD
  • PLATFORM LENGTH INCHES 6-7/8
  • OPERATING TEMPERATURE 10° - 35° C / 50° - 95° F
  • PLATFORM WIDTH INCHES 6-7/8
  • CALIBRATION External
  • INTERFACE RS-232
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Brecknell MBS Series Precision Lab Balance, 3000g x 0.05g, 6-7/8" x 6-7/8" Platform

Item #: 423036

Not Yet Rated

Free Shipping

Usually ships in 3 to 6 days

$273.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brecknell MBS Series Precision Lab Balance, 6000g x 0.1g, 6-7/8" x 6-7/8" Platform

Brecknell MBS Series Precision Lab Balance, 6000g x 0.1g, 6-7/8" x 6-7/8" Platform

Item #: WB423037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant