MCR Safety N9690S Ninja® Ice Gloves, Arcylic Terry Inner, Black, Small, 1 Pair
|
Questions & Answers (0)
Product Description
MCR Safety N9690S Ninja Ice Gloves, Arcylic Terry Inner, Black, Small, 1 Pair
MCR Safety Ninja® gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja® series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja® Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja® Ice N9690 features a 15 gauge black nylon shell with a 7 gauge acrylic terry interior liner. Black HPT coated palm and fingertips.
MCR Safety Ninja® gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja® series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja® Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja® Ice N9690 features a 15 gauge black nylon shell with a 7 gauge acrylic terry interior liner. Black HPT coated palm and fingertips.
PRICE
$12.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/16 in |
| Size | S |
| Gauge | 15 ga |
| Grip | Non-Slip |
| Thickness | 0.15 mil |
Product Details
| Application | Cold Weather Protection |
| Back Material | Neoprene |
| Cuff Style | Elastic Knitwrist |
| Cut Resistant | Yes |
| Material | Nylon, Acrylic |
| Finger Style | Full Finger |
| Gender | Unisex |
| Manufacturers Part Number | N9690S |
| Waterproof | No |
| Coating Material | HPT |
| Cut Level | A3 |
| Brand | MCR Safety |
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Black |
| Series | Ninja Ice N9690 |
| Palm Material | HPT |
| Closure Type | Slip-On |
| Package Quantity | 1 Pair |
| Lining Material | Acrylic |
| Thumb Style | Keystone |
Compliance & Certifications
| EN 388 | 3232 |
| Certifications | ANSI/ISEA 105:2016, EN 388, EN 511 X2X |