Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman MDC16 MAXRACK™ MaxRack, Dust Dvr For 16, 1.00x17.95x17.08

Hoffman MDC16 MAXRACK™ MaxRack, Dust Dvr For 16, 1.00x17.95x17.08

Item #: WBB1608325

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Hoffman E4DR19FM51U Open 4 Post Rack, 19"x51RU, Alum/Black

Hoffman E4DR19FM51U Open 4 Post Rack, 19"x51RU, Alum/Black

Hoffman EDR19FM45U6 2 Post 19" Rack 7'Frame, 45RU, 84.00x20.28x18.00, Alum/Black

Hoffman EDR19FM45U6 2 Post 19" Rack 7'Frame, 45RU, 84.00x20.28x18.00, Alum/Black

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman AFLTR4LD Fan Filter and Finger Guard Kit

Hoffman AFLTR4LD Fan Filter and Finger Guard Kit

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman DBGRDK Bonding and Grounding Kit

Hoffman DBGRDK Bonding and Grounding Kit

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Hoffman A4AXFNPG Axial Fan, 4", compact, 115v 50/60Hz

Hoffman A4AXFNPG Axial Fan, 4", compact, 115v 50/60Hz

Hoffman D664WF POLYPRO™ WiFi, Type 4X, Solid Cover, 6.12x6.12x4.38

Hoffman D664WF POLYPRO™ WiFi, Type 4X, Solid Cover, 6.12x6.12x4.38

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman MDC16 MAXRACK™ MaxRack, Dust Dvr For 16, 1.00x17.95x17.08

Dust Cover fits over the top of the base angles, inside the uprights. Covers are made of aluminum with matching RAL 9005 black light-textured, low-gloss polyester powder paint.

Weights & Dimensions

  • A x B x C 1.00 x 17.95 x 17.08 in
  • Fits Maxrack Depth 16-in.

Product Details

  • Brand Hoffman
  • Description Dust Cover
  • Material Alum
  • Manufacturers Part Number MDC16
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman MDC16 MAXRACK™ MaxRack, Dust Dvr For 16, 1.00x17.95x17.08

Hoffman MDC16 MAXRACK™ MaxRack, Dust Dvr For 16, 1.00x17.95x17.08

Item #: WBB1608325

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Hoffman MDC16 MAXRACK™ MaxRack, Dust Dvr For 16, 1.00x17.95x17.08

    Hoffman MDC16 MAXRACK™ MaxRack, Dust Dvr For 16, 1.00x17.95x17.08

    Price: $442.32

    Best Price: $74.95

    You Save: $367.37

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant