Generac MDG100DF4 Mobile Diesel Generator, 80/85kW, John Deere Engine w/Single-Axle Trailer
Write a Review
|
Questions & Answers (0)
Product Description
Designed to provide safe and reliable prime power, the MDG100 includes a wide variety of customer inspired features for safety, ease-of-use and low maintenance. Single to three-phase selector switch make this generator powerful and versatile.
PRICE
$72,499.00
1
1
Free Shipping Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Muffler | No |
| Color | Gray |
| Series | MDG |
| Engine Lubrication | John Deere |
| Batteries Included | No |
| Surge Watts | 85000 W |
| Fuel Tank Capacity | 165 gal |
| Run Time | 24 |
| Voltage | 120/240 V |
| Package Quantity | 1 |
| Start Switch Type | Electric |
| Pack Type | Configured unit - Skid Mount + Single Axle Trailer |
| Manufacturers Part Number | MDG100DF4-STD3 |
| Fuel Type | Diesel |
| Rated Watts | 80000 W |
| Decibels | 74 |
| Engine Type | 4.5L John Deere Liquid Cooled Diesel Engine (Final Tier 4 ) |
| Engine RPM | 1800 rpm |
| Low Oil Shutoff | Yes |
| Brand | Generac |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |