x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 604392 - Measure Misers® Portion Spoon, Solid, 8 Oz., Stainless Steel - Pkg Qty 12

Carlisle 604392 - Measure Misers® Portion Spoon, Solid, 8 Oz., Stainless Steel - Pkg Qty 12

Item #: WBB1189332

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.00 ea.

Price: $168.00 / Pkg of 12

Save $8.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle 604392 - Measure Misers® Portion Spoon, Solid, 8 Oz., Stainless Steel

Features:
  • Accurate Measure Portion Control Spoons In Heavy Gauge 18-8 Stainless Steel; Durable One-Piece Construction
  • Kool-Touch Handles Feature A Thumb Grip For Comfortable, Easy Use
  • Pan Edge Rest Built Into Handle Keeps Measure Miser® Within Easy Reach
  • Solid Color Handles Color Coded By Size For Convenient Reference

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 604392
  • DESCRIPTION Measure Misers® Solid
  • TYPE 1 Piece Construction
  • LENGTH INCHES 15
  • WIDTH INCHES 4/1/8
  • CONSTRUCTION Stainless Steel
  • CAPACITY 8 Oz.
  • COLOR Silver
  • PACKAGE QUANTITY 12
  • APPROVALS OR CERTIFICATIONS NSF
  • LIMITED WARRANTY 2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 604381 - Measure Miser® Perforated 4 Oz, Stainless Steel - Pkg Qty 12

Item #: B637978

Not Yet Rated

Usually ships in 4 to 7 days

$159.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 604392 - Measure Misers® Portion Spoon, Solid, 8 Oz., Stainless Steel - Pkg Qty 12

Carlisle 604392 - Measure Misers® Portion Spoon, Solid, 8 Oz., Stainless Steel - Pkg Qty 12

Item #: WBB1189332

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant