x

Take 15% off your entire order!

Offer applied at checkout

FastFit Gloves, MECHANIX WEAR MFF-05-011, 1-Pair

FastFit Gloves, MECHANIX WEAR MFF-05-011, 1-Pair

Item #: WBB309280

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • L
  • XL
  • M

XL

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Dexterity Performance Work Glove - Mechanics Plus - Dbl. Extra Large

High Dexterity Performance Work Glove - Mechanics Plus - Dbl. Extra Large

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP Maximum Safety® Journeyman KV, Professional Workman's Glove, Brown, XXL, 1 Pair

PIP Maximum Safety® Journeyman KV, Professional Workman's Glove, Brown, XXL, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can - 44 Gallon Gray

Global Industrial™ Plastic Trash Can - 44 Gallon Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MECH FASTFIT GLV BLACK 11
  • Stretch panels between fingers add comfort and ventilation
  • Taller, easy on-off cuff design with full elastic closure
  • Two-way stretch Spandex padded back

This product arrives to most customers in 2-3 business days.

  • COLOR Black
  • BRAND Mechanix Wear
  • DESCRIPTION FastFit Gloves
  • MANUFACTURERS PART NUMBER MFF-05-011
  • MATERIAL(S) Spandex/Synthetic Leather
  • PACKAGE QUANTITY 1 Pair
  • SIZE XL
  • TYPE High Dexterity Gloves
  • CUFF STYLE Elastic
  • EN388 3121
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FastFit Gloves, MECHANIX WEAR MFF-05-011, 1-Pair

FastFit Gloves, MECHANIX WEAR MFF-05-011, 1-Pair

Item #: WBB309280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant