x

Take 15% off your entire order!

Offer applied at checkout

Original Gloves, MECHANIX WEAR MG-05-009, 1-Pair

Original Gloves, MECHANIX WEAR MG-05-009, 1-Pair

Item #: WBB309553

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • XL
  • M
  • L

M

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PIP Maximum Safety® Journeyman KV, Professional Workman's Glove, Brown, M, 1 Pair

PIP Maximum Safety® Journeyman KV, Professional Workman's Glove, Brown, M, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

High Dexterity Performance Work Glove - Mechanics Plus - Dbl. Extra Large

High Dexterity Performance Work Glove - Mechanics Plus - Dbl. Extra Large

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP Maximum Safety® Journeyman KV, Professional Workman's Glove, Brown, XXL, 1 Pair

PIP Maximum Safety® Journeyman KV, Professional Workman's Glove, Brown, XXL, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Uvex® S3300HS Genesis XC Safety Glasses, Black Frame, Clear HS Lens

Uvex® S3300HS Genesis XC Safety Glasses, Black Frame, Clear HS Lens

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MECH ORIGINAL GLV BLK MD/9
  • Re-designed finger tip pattern reduces seams and enhances finger tip sensitivity
  • Lycra panels between fingers add comfort and mobility
  • Narrower elastic cuff for added comfort
  • Ultra-thin TPR (Thermal Plastic Rubber) pull-tab with hook and loop closure
  • Supple, breathable, durable Clarino® palm provides firm grip
  • Dual-layered fingertips and thumb for reduced wear and increased protection
  • Two-way stretch Spandex padded top features form-fitting elasticity
  • Smooth surface thumb and index finger point of contact
  • Index finger knuckle reinforcement band

This product arrives to most customers in 2-3 business days.

  • COLOR Black
  • BRAND Mechanix Wear
  • DESCRIPTION Original Gloves
  • MANUFACTURERS PART NUMBER MG-05-009
  • MATERIAL(S) Spandex/Synthetic Leather
  • PACKAGE QUANTITY 1 Pair
  • SIZE M
  • TYPE High Dexterity Gloves
  • CUFF STYLE Hook & Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Original Gloves, MECHANIX WEAR MG-05-009, 1-Pair

Original Gloves, MECHANIX WEAR MG-05-009, 1-Pair

Item #: WBB309553

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant