Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Universal Mechanical Pencil, 0.7 mm, Smoke Barrel, 12/Pack

Universal Mechanical Pencil, 0.7 mm, Smoke Barrel, 12/Pack

Item #: WBB1448847

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.57

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $2.57 ea.
  • Buy 3-5 $2.44 ea.
  • Buy 6+ $2.31 ea.

Quantity

Customers Also Viewed

Universal Mechanical Pencil, 0.7 mm, Smoke Barrel, 12/Pack

Economical retractable mechanical pencil features a stylish, professional design. Soft, refillable eraser retains its moisture for neater correcting. Pencil also stores three included replacement leads. Mechanism: Mechanical; Pencil Type: Mechanical; Lead Color(s): Black.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Details

  • Pencil Number #2
  • Lead Degree Hardness Medium
  • Description Mechanical Pencil
  • Lead Type Medium
  • Retractable Yes
  • Lead Color Family Black
  • Type Pencil
  • Refillable Yes
  • Package Quantity 12/Pack
  • Brand Universal
  • Style Mechanical Pencil
  • Barrel Color Family Smoke
  • Manufacturers Part Number UNV22010

Weights & Dimensions

  • Point Size 0.7 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal Mechanical Pencil, 0.7 mm, Smoke Barrel, 12/Pack

Universal Mechanical Pencil, 0.7 mm, Smoke Barrel, 12/Pack

Item #: WBB1448847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant