Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Adam Equipment MUW300L Digital Physician Scale W/ Auto Height Calculation 600lb x 0.1lb

Adam Equipment MUW300L Digital Physician Scale W/ Auto Height Calculation 600lb x 0.1lb

Item #: WBB1025784

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Adam Equipment MUW300L Digital Physician Scale W/ Auto Height Calculation 600lb x 0.1lb
  • Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Blue Tint, Pkg Qty 1000

    $97.95

    Free Shipping

  • Clear Line Seal Top Reclosable Bags, 8"W x 8"L, 2 Mil, Clear, 1000/Pack

    $58.95

  • Linear Low Density Red Infectious Waste Liner, 1.5 mil, 37" x 50", Pkg Qty 60

    $68.95

$1,025.00 up to 23% OFF

Price: $793.00

$132.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Digital Physician Scale w/ Height Rod, 600 Lb Capacity, 10-5/8"L x 14-3/4"W

Global Industrial™ Digital Physician Scale w/ Height Rod, 600 Lb Capacity, 10-5/8"L x 14-3/4"W

Free Shipping

Clear Line Seal Top Reclosable Bags, 8"W x 8"L, 2 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags, 8"W x 8"L, 2 Mil, Clear, 1000/Pack

Health O Meter 500KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels

Health O Meter 500KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels

Free Shipping

Global Industrial™ Wheelchair Scale, 1,000 Lb Capacity, 41-5/16"L x 38-1/4"W

Global Industrial™ Wheelchair Scale, 1,000 Lb Capacity, 41-5/16"L x 38-1/4"W

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Blue Tint, Pkg Qty 1000

Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Blue Tint, Pkg Qty 1000

Free Shipping

Linear Low Density Red Infectious Waste Liner, 1.5 mil, 37" x 50", Pkg Qty 60

Linear Low Density Red Infectious Waste Liner, 1.5 mil, 37" x 50", Pkg Qty 60

Adam Equipment MUW300L Digital Physician Scale W/ Auto Height Calculation 600lb x 0.1lb

Reliable performance, durable metal construction, and versatility make the MUW unmatched for value in person weighing. With basic weighing, Plus BMI (Body Mass Index readings) and Height determination. The easy-to-use MUW is the right choice for fast and simple operation with a large anti-slip platform, Features a steel pan, Large backlit LCD display with rechargeable battery and adapter, load cell technology, weighing units ( kg, lb, Lb:oz) Measures height Ultrasonically in Feet, Inches, and Centimeters. Has the ability to print patient and doctor ID. RS232 interface for connection to computers and printers.

Weights & Dimensions

  • Unit of Measurement kg, lb, lb:oz
  • Platform Length 14-13/16 in
  • Width 14-13/16 in
  • Height Rod Y
  • Platform Width 14-13/16 in
  • Length 14-13/16 in
  • Pan/Platform Size 14-13/16" x 14-13/16"
  • Weight Capacity 600 lbs
  • Height 91-3/8 in
  • Readability 0.1 G

Product Details

  • Voltage 12 V
  • Description Digital Physician Scale with Auto Height Calculation
  • Interface RS-232
  • Type Digital Physician Scale
  • Display LCD
  • Dual Readability N
  • Brand Adam Equipment
  • Wheels N
  • Material Steel
  • Style Column Style with Height Rod
  • Manufacturers Part Number MUW300L
  • Color Family Blue, White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adam Equipment MUW300L Digital Physician Scale W/ Auto Height Calculation 600lb x 0.1lb

Adam Equipment MUW300L Digital Physician Scale W/ Auto Height Calculation 600lb x 0.1lb

Item #: WBB1025784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Adam Equipment MUW300L Digital Physician Scale W/ Auto Height Calculation 600lb x 0.1lb
    Adam Equipment MUW300L Digital Physician Scale W/ Auto Height Calculation 600lb x 0.1lb
    Adam Equipment MUW300L Digital Physician Scale W/ Auto Height Calculation 600lb x 0.1lb
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant