x

Take 15% off your entire order!

Offer applied at checkout

+

Hand Crank Operated Mechanical Post Table MT-3048-LP - 30 x 48 Low Profile

Hand Crank Operated Mechanical Post Table MT-3048-LP - 30 x 48 Low Profile

Item #: WBB53920

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,942.93 up to 13% OFF

Price: $1,694.00

$282.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hand Crank Operated Mechanical Post Table MT-3048-LP - 30 x 48 Low Profile

Adjustable height portable tables are well suited for a wide variety of material handling applications. Moves smoothly on two rigid and two swivel 5" x 2" polyurethane casters. All welded steel construction (1/4" deck) and blue powder coat top. Provide positive height adjustment without downward drift. Features a two-speed manual gear mechanism to move heavy loads at 1/8" per crank rotation or lighter loads at 5/16" per crank rotation.

  • LENGTH INCHES 48
  • WIDTH INCHES 30
  • CAPACITY LBS 2000
  • BRAND Approved Vendor
  • LIFT TIME 1/8" per Crank Rotation or Lighter Loads at 5/16"
  • LOWERED HEIGHT INCHES 24
  • MANUFACTURERS PART NUMBER MT-3048-LP
  • RAISED HEIGHT INCHES 42
  • TYPE Low Profile
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hand Crank Operated Mechanical Post Table MT-3048-LP - 30 x 48 Low Profile

Hand Crank Operated Mechanical Post Table MT-3048-LP - 30 x 48 Low Profile

Item #: WBB53920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hand Crank Operated Mechanical Post Table MT-3048-LP - 30 x 48 Low Profile
    Hand Crank Operated Mechanical Post Table MT-3048-LP - 30 x 48 Low Profile
    Hand Crank Operated Mechanical Post Table MT-3048-LP - 30 x 48 Low Profile
    Hand Crank Operated Mechanical Post Table MT-3048-LP - 30 x 48 Low Profile
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant