Take 15% off your entire order!

Offer applied at checkout

Mechanical Wedge Anchor - 1/4-20 x 3-1/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261431SP

Mechanical Wedge Anchor - 1/4-20 x 3-1/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261431SP

Item #: WBB2112901

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mechanical Wedge Anchor - 1/4-20 x 3-1/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261431SP

Features/Advantages:
  • Required hole diameter equals anchor diameter
  • Excellent for setting immediately
  • Can be loaded immediately
  • Can be set in a bottomless hole
  • Simple installation
  • Nut and washer supplied in package
  • ROHS compliant
Approvals/Listings:
  • G.S.A. Spec FF-S-325C, Group II, Type 4, Class 1
  • ICC ESR-3235 3/8, 1/2, 5/8, C-STL, ZP
  • Metro Dade NCA No: 10-0928.01


  • BRAND MKT Fastening
  • SIZE 1/4-20
  • LENGTH INCHES 3-1/4
  • MATERIAL Steel
  • FINISH Zinc
  • HOLE DIA. 1/4"
  • THREAD LENGTH 2-1/4"
  • APPROVALS ICC Compliant
  • MANUFACTURERS PART NUMBER 261431SP
  • DESCRIPTION Mechanical Wedge Anchor
  • REQUIRED TORQUE TO SET (FT. LBS) 8-10
  • MAX MATERIAL THICKNESS 1-7/8"
  • PACKAGE QTY 20
  • LENGTH ID D
  • COUNTRY OF ORIGIN Made in USA
  • UNIT OF MEASUREMENT Inch (Imperial)
  • SERIES Sup-R-Stud®
  • ANCHOR TYPE Wedge Anchor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mechanical Wedge Anchor - 1/4-20 x 3-1/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261431SP

Mechanical Wedge Anchor - 1/4-20 x 3-1/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261431SP

Item #: WBB2112901

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant