Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Density Equipment Cover on Roll, 1 mil, 50" x 45", Clear, Pkg Qty 250

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Low Density Equipment Cover on Roll, 1 mil, 50" x 45", Clear, Pkg Qty 250

Item #: WBB478355

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95
Product Information
Customer Review
Product Q&A
Accessories
Low Density Equipment Cover on Roll, 1 mil, 50" x 45", Clear, Pkg Qty 250

Elkay has a broad range of DME equipment covers available. No matter what the size, Elkay is sure to have just the right cover for the job.

  • Equipment covers protect walkers, wheelchairs and commodes
  • Packed on convenient rolls
  • Clear cover

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERBOR5045
    • LENGTH INCHES45
    • WIDTH INCHES50
    • DEPTH INCHES--
    • THICKNESS MIL1 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONLow Density Equipment Cover on Roll - Walker/Wheelchair/Commode
    • CLOSUREOpen Ended
    • RECYCLABLEYes
    • PACKAGE QUANTITY250
    • TYPEOn Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed