Take 15% off your entire order!

Offer applied at checkout

Low Density Equipment Cover on Roll, 1.5 mil, 48" x 14" x 41", Clear, Pkg Qty 120

Low Density Equipment Cover on Roll, 1.5 mil, 48" x 14" x 41", Clear, Pkg Qty 120

Item #: WBB1308050

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Low Density Equipment Cover on Roll, 1.5 mil, 48" x 14" x 41", Clear, Pkg Qty 120

Covers protect bedframes and bed rails and ensure that they are clean and ready for use.

  • Packed on convenient rolls
  • Clear cover

Product Specifications

  • BRANDApproved Vendor
  • MANUFACTURERS PART NUMBERBOR481441
  • LENGTH INCHES41
  • WIDTH INCHES48
  • DEPTH INCHES14
  • THICKNESS MIL1.5
  • COLOR FINISHClear
  • CONSTRUCTIONLDPE
  • DESCRIPTIONLow Density Equipment Cover on Roll - Mattress/Bedframe/Bedrail
  • CLOSUREOpen Ended
  • RECYCLABLEYes
  • SIDE GUSSET INCHES14
  • PACKAGE QUANTITY120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Low Density Equipment Cover on Roll, 1.5 mil, 16" x 14" x 36", Clear, Pkg Qty 250

Item #: B478071

Not Yet Rated

Usually ships in 5 to 8 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Density Equipment Cover on Roll, 1.5 mil, 48" x 14" x 41", Clear, Pkg Qty 120

Low Density Equipment Cover on Roll, 1.5 mil, 48" x 14" x 41", Clear, Pkg Qty 120

Item #: WBB1308050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant