Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polypropylene Pull-Tite Drawstring Bag, 1.5 mil, 8" x 12", Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Polypropylene Pull-Tite Drawstring Bag, 1.5 mil, 8" x 12", Pkg Qty 1000

Item #: WBB478345

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 158.95
Product Information
Customer Review
Product Q&A
Accessories
Polypropylene Pull-Tite Drawstring Bag, 1.5 mil, 8" x 12", Pkg Qty 1000

A double pull drawstring opens easily and provides a secure closure and a convenient means of hanging the bag. Polypropylene provides exceptional clarity for outstanding product presentation. These bags are available in both clear and clear with a white write-on block for easy product labeling and identification. This is an excellent economical substitute for cloth drawstring bags. Just some of the uses include: parts, work orders, manuals, samples, personal belongings, hotel guest courtesy bag, retail packaging, craft stores and more. Meet FDA requirements for use in food applications.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERDS15812
    • LENGTH INCHES12
    • WIDTH INCHES8
    • THICKNESS MIL1.5 mil
    • COLOR FINISHClear
    • CONSTRUCTIONPP
    • DESCRIPTIONPolypropylene Pull-Tite Drawstring Bag
    • CLOSUREDrawstring
    • RECYCLABLEYes
    • TYPEPull-Tite Double-Drawstring Bags
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!