Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue PRN Bag - Seal Top Reclosable, 2 mil, 4" x 6", Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Blue PRN Bag - Seal Top Reclosable, 2 mil, 4" x 6", Pkg Qty 1000

Item #: WBB478185

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($32.25)

Price: $10.75
Product Information
Customer Review
Product Q&A
Accessories
Blue PRN Bag - Seal Top Reclosable, 2 mil, 4" x 6", Pkg Qty 1000

Standard PRN message bags to easily identify medication prescribed on an as needed basis. Used in hospital pharmacies to transfer medication (usually pain medication) to the patient in the clinic. PRN means "take as needed." Inner packed in 100s. PRN bags are available with blue or orange print.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERF20406STPRN
    • LENGTH INCHES6
    • WIDTH INCHES4
    • THICKNESS MIL2 mil
    • COLOR FINISHBlue
    • CONSTRUCTIONLDPE
    • DESCRIPTIONBlue PRN Bag
    • CLOSURESeal Top
    • RECYCLABLEYes
    • PACKAGE QUANTITY1000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!