Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CP Lab Safety 1/4-28 Port Cap Adapter Sampler Kit, Hard Wall Tubing Connections

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

CP Lab Safety 1/4-28 Port Cap Adapter Sampler Kit, Hard Wall Tubing Connections

Item #: WBB2263860

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
CP Lab Safety 1/4-28 Port Cap Adapter Sampler Kit, Hard Wall Tubing Connections

Sampler Kit for hard-wall (firm or rigid) tubing. This kit includes tubing connections for each size of hard wall tubing described below, which screw directly into the standard 1/4-28 holes on our port caps. If you are unsure what adapter to use for your tubing, this sample kit will let you try each size and make the best choice.

Features:
  • Tubing connections for 1/4-28 ports
  • For tubing OD sizes 1/16" - 1/8"
  • Tefzel® and Polypropylene
Components (1 each):
  • WF-AQ-150: Tubing connection, 1/16" OD tubing x 1/4-28, Green Polypropylene fitting, Blue Tefzel® ferrule
  • WF-AQ-151: Tubing connection, 1.8-2.0mm OD tubing x 1/4-28, Red Polypropylene fitting, Green Tefzel® ferrule
  • WF-AQ-152: Tubing connection, 2.2mm (.085") OD tubing x 1/4-28, Black Polypropylene fitting, Natural Tefzel® ferrule
  • WF-AQ-153: Tubing connection, 2.5mm OD tubing x 1/4-28, Orange Polypropylene fitting, Natural Tefzel® ferrule
  • WF-AQ-154: Tubing connection, 3.0mm OD tubing x 1/4-28, Yellow Polypropylene fitting, Orange Tefzel® ferrule
  • WF-AQ-155: Tubing connection, 1/8" OD tubing x 1/4-28, Blue Polypropylene fitting, Yellow Tefzel® ferrule
Adapters (Fittings) for use with the following port caps: WF-FS70-7, WF-70NAL-7, WF-83B-10, WF-100-10, WF-GL38-2, WF-GL38-3, WF-GL38-4, WF-GL38-7, WF-GL38-2, WF-GL38-3, WF-GL38-4, WF-GL38-7, WF-GL38-9, WF-GL-45-2, WF-GL-45-3, WF-GL-45-4

Product Specifications

    • BRANDCP Lab Safety
    • MANUFACTURERS PART NUMBERWF-SK-011
    • DESCRIPTION1/4-28 Port Cap Adapter Sampler Kit For Hard Wall Tubing
    • COLORNatural
    • TYPEAccessories
    • PACKAGE QUANTITY1 Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed