Bottles & Jars
Brand
Sterile
Diameter
Closure
For Use With
Length
Width
Material
Height
Color
Price
Qorpak® 28-400 White Polypropylene Hole Cap with Bonded PTFE/Silicone Septa, 120PK
Package Quantity
120
Color
White
Material
PP
Height
4 in
Menda 35216 Euro-Style HDPE Liquid Dispenser with White Twist-Lock Pump, Imprinted "Alcohol", 8 oz.
Capacity
8
Package Quantity
1
Color
White
Height
5.7 in
Qorpak® Large Black Bottle Tote Safety Carrier, 2.5 Liter And 4 Liter Bottles Capacity
Capacity
2.5L and 4L
Package Quantity
1
Color
Black
Material
Copolymer
Thermo Scientific Nalgene Wide-Mouth Straight-Sided PPCO Jars with Closure, 500mL, Case of 24
Capacity
500ml
Package Quantity
24
Color
Translucent
Material
PPCO
Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Bel-Art Vacuum Aspirator Bottle 199170002, Polypropylene, 1 Gallon, Light Blue, 1/PK
Capacity
1 Gal.
Package Quantity
1
Color
Light Blue
Material
Polypropylene