Bottles & Jars
Type
Capacity
Availability
Free Shipping
Brand
Diameter
For Use With
Closure
Sterile
Package Quantity
Length
Material
Width
Height
Color
Price
Capacity
180ml
Package Quantity
48
Color
Clear
Material
Glass
Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottles, 1000ml (32oz), Polyethylene 2PK
Capacity
1000Ml
Qorpak® 6oz Clear Glass Prescription Ware Bottle with 24-400 Black Phenolic Cap, 48/Pack
Capacity
180ml
Package Quantity
48
Color
Clear
Material
Glass
Menda 35601 Round Brown HDPE Liquid Dispenser with Lasting-Touch Pump, Imprinted "Alcohol", 8 oz.
Capacity
8
Package Quantity
1
Color
Brown
Height
5.75 in
Capacity
2.5 L
Package Quantity
1
Color
Amber
Material
Borosilicate Glass
Bel-Art LDPE Heavy Duty Closure Bottles 109062000, 2000ml, Clear, Wide Mouth, 3/PK
Capacity
2000ml
Package Quantity
3
Color
Clear
Material
LDPE
Bel-Art LDPE Wash Bottles 117160003, 500ml, Deionized Water Label, Blue Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Qorpak® 8oz Clear Tall Straight Sided Jar w/58-400 Green Thermoset F217 & PTFE Lined Cap, 24PK
Capacity
240ml
Package Quantity
24
Color
Clear
Material
Glass
Capacity
6
Package Quantity
1
Color
White
Height
4.3 in
Qorpak® Large Black Bottle Tote Safety Carrier, 2.5 Liter And 4 Liter Bottles Capacity
Capacity
2.5L and 4L
Package Quantity
1
Color
Black
Material
Copolymer
Capacity
4
Package Quantity
1
Color
White
Height
4.13 in
Qorpak® 4oz Natural HDPE Cylinder Dispensing Bottle w/24-410 White PE Flip Top Cap, 24PK
Capacity
120ml
Package Quantity
24
Color
Natural
Material
HDPE
Capacity
500mL
Package Quantity
1
Bel-Art LDPE Wash Bottles 117160010, 500ml, Machine Oil Label, Natural Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Bel-Art Safety-Labeled 4-Color Acetone Wide-Mouth Wash Bottles, 500ml (16oz), PE w/Red PP Cap, 4Pk
Capacity
500Ml (16Oz)
Capacity
250 mL
Package Quantity
12
Color
Clear
Material
Type III Glass
Thermo Scientific Nalgene Narrow-Mouth Polycarbonate Bottle with Closure, 4 Liter, 1 Each
Capacity
4L
Package Quantity
1
Color
Clear
Material
PC
Menda 35362 Square Clear Frosted Glass Liquid Dispenser with One-Touch Pump, 6 oz.
Capacity
6
Package Quantity
1
Color
Clear
Height
4.5 in
Bel-Art LDPE Wash Bottles 117160012, 500ml, Methyl Ethyl Ketone Label, Green Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Bel-Art LDPE Wash Bottles 116460631, 500ml, Deionized Water Label, Blue Cap, Wide Mouth, 6/PK
Capacity
500ml
Package Quantity
6
Color
Natural
Material
LDPE
Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Bel-Art Safety-Labeled 4-Color Ethanol Wide-Mouth Wash Bottles, 500ml (16oz), PE w/Nat PP Cap, 4Pk
Capacity
500Ml (16Oz)
Bel-Art Safety-Vented / Labeled 2-Color LYOB WM Wash Bottles, 500ml (16oz), PE w/Natural PP Cap, 3Pk
Capacity
500Ml (16Oz)
Bel-Art Safety-Labeled 4-Color LYOB Wide-Mouth Wash Bottles, 500ml (16oz), PE w/Natural PP Cap, 4Pk
Capacity
500Ml (16Oz)
Capacity
500ml
Package Quantity
1
Color
Clear
Material
LDPE
Package Quantity
2
Color
Natural
Material
PP
Capacity
4
Package Quantity
1
Color
Amber
Height
4.13 in
Thermo Scientific Nalgene Narrow-Mouth RTK Wash Bottles, 500mL, Isopropanol, 24/Case
Capacity
500ml
Package Quantity
24
Color
Natural
Material
LDPE
United Scientific Reagent Bottle, Wide Mouth, PP, 250ml Capacity, Clear, Pack of 250
Capacity
250ml
Package Quantity
250.0
Color
Clear
Material
Polypropylene
Bel-Art LDPE Wash Bottles 116460611, 500ml, Methyl Ethyl Ketone Label, Green Cap, Wide Mouth, 6/PK
Capacity
500ml
Package Quantity
6
Color
Natural
Material
LDPE
Bel-Art Cone Style Acid/Solvent Bottle Carrier 169570000, Polyethylene, Holds 2.5L Bottle, 1/PK
Capacity
2.5L
Package Quantity
1
Color
White
Material
PE
Capacity
30mL
Package Quantity
12
Bel-Art Safety-Labeled Assorted 2-Color Wide-Mouth Wash Bottles, 500ml (16oz), PE w/PP Cap, 6Pk
Capacity
500Ml (16Oz)
United Scientific Reagent Bottle, Wide Mouth, HDPE, 500ml Capacity, Clear, Pack of 12
Capacity
500ml
Package Quantity
12.0
Color
Clear
Material
Polyethylene
Bel-Art Polypropylene Book Bottle, 5 Liters (1.25 Gallons), 3 7/16 x 9 1/2 x 14 3/4"
Capacity
5 Liters (1.25 Gallons)
Wheaton 250ML Lab Media Bottles Borosilicate Glass Safety Coated GL-45 Unlined Caps Case of 12
Package Quantity
12
Color
Clear
Bel-Art LDPE Wash Bottles 118080009, 250ml, Write On Label, Natural Cap, Wide Mouth, 4/PK
Capacity
250ml
Package Quantity
4
Color
Natural
Material
LDPE
Capacity
4
Package Quantity
1
Color
White
Height
4.13 in
Qorpak® 64oz Clear Safety Coated Glass Standard Wide Mouth Bottle 83-400 Neck Finish, 6/Pack
Capacity
1920ml
Package Quantity
6
Color
Clear
Material
Safety Coated Glass
Bel-Art Safety-Labeled 2-Color Methyl Ethyl Ketone WM Wash Bottles, 1000ml (32oz), PE w/Grn Cap, 6Pk
Capacity
1000Ml (32Oz)
Wheaton® 4 oz Clear Glass Wide Mouth Packer Bottles, Vinyl Lined PP Caps, Case of 24
Capacity
2000 mL
Package Quantity
24
Color
Clear
Height
213mm in
United Scientific Reagent Bottle, Wide Mouth, PP, 125ml Capacity, Clear, Pack of 500
Capacity
125ml
Package Quantity
500.0
Color
Clear
Material
Polypropylene