Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Chemical Containers 178720000, LDPE, 30cc, 35mm Closure, Clear, 6/PK

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Bel-Art Chemical Containers 178720000, LDPE, 30cc, 35mm Closure, Clear, 6/PK

Item #: WBB1116071

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Chemical Containers 178720000, LDPE, 30cc, 35mm Closure, Clear, 6/PK

Great for storing small quantities of liquids or solids, these heavy-walled, injection molded polyethylene jars have even been used to transport dust samples from the moon.

Features:
  • Easy-to-clean
  • Screw cap design features leak-proof inner seal
  • O.D. 32 mm
Note: Sold in inner pack quantity includes 6 bottles, priced per each pack.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBERH17872-0000
    • DESCRIPTIONChemical Container
    • COLORClear
    • MATERIALLDPE
    • CAP COLORClear
    • CAP MATERIALPP
    • CLOSURE35mm
    • DIAMETER32mm
    • HEIGHT65mm
    • CAPACITY30cc
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed