Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Conical Centrifuge Tubes with Rim 198410000, Polyethylene, 15ml, 11.7cm Length, 12/PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Bel-Art Conical Centrifuge Tubes with Rim 198410000, Polyethylene, 15ml, 11.7cm Length, 12/PK - Pkg Qty 6

Item #: WBB1115793

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 6

Price: $221.70
Product Information
Customer Review
Product Q&A
Bel-Art Conical Centrifuge Tubes with Rim 198410000, Polyethylene, 15ml, 11.7cm Length, 12/PK

Graduated, conical polyethylene tubes with rim.

Features:
  • Outstanding chemical inertness
  • Heat resistant up to 52°C (125°F)
  • O.D. 17 mm
Note: Sold in Case Qty. of 6 inner packs, each pack has 12 tubes (total 72), priced per full case.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER198410000
    • DESCRIPTIONConical Centrifuge Tube with Rim
    • COLORClear
    • MATERIALPE
    • LENGTH11.7cm
    • DIAMETER17mm
    • CAPACITY15ml
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!