Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dynalon® 501305-1000 Azlon Graduated Rectangular Bottles, HDPE, 1000mL, Case of 5

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Dynalon® 501305-1000 Azlon Graduated Rectangular Bottles, HDPE, 1000mL, Case of 5

Item #: WBM2003038

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Dynalon® 501305-1000 Azlon Graduated Rectangular Bottles, HDPE, 1000mL, Case of 5

Lightweight graduated rectangular plastic bottles with plug seal blue screw caps. Closure and insert are made of HDPE. Feature molded in graduations for approximate volume measurements. Supplied capped in shrink-wrapped packs.

Features:
  • Ideal for powders and granules
  • Economical on shelf space
  • Food Grade
  • Includes mouth insert plug for added security
  • Maximum temperature 110°C

Product Specifications

    • BRANDDynalon®
    • MANUFACTURERS PART NUMBER501305-1000
    • DESCRIPTIONGraduated Rectangular Bottle
    • COLORNatural Translucent
    • MATERIALHDPE
    • CAP COLORBlue
    • CAP MATERIALHDPE
    • CLOSURE58mm
    • CLOSURE TYPEScrew Closure
    • LENGTH94mm
    • WIDTH75mm
    • HEIGHT180mm
    • CAPACITY1000ml
    • TYPEGeneral Purpose Bottles
    • INCLUDESScrew Cap
    • PACKAGE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed