Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Heavy Duty Closure Bottle 109065000, HDPE, 5000ml, Clear, Wide Mouth, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Bel-Art Heavy Duty Closure Bottle 109065000, HDPE, 5000ml, Clear, Wide Mouth, 1/PK

Item #: WBB1115809

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($139.90)

List Price: $72.65 Save up to 4%
Price: $69.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art Heavy Duty Closure Bottle 109065000, HDPE, 5000ml, Clear, Wide Mouth, 1/PK

Low-density polyethylene bottles with a heavy threaded, self-sealing screw cap closure.

Features:
  • Provides reliability when storing, shipping, and handling materials in both liquid and powder form
  • *Note: 5,000 and 10,000ml sizes are made of high-density polyethylene and have an octagonal shape. They are not leakproof and are best used for dry materials
  • Diameter: 192 mm
Note: Sold in Case Qty. of 1 unit. 2 Case for Manufacturer's Minimum Order.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER109065000
    • DESCRIPTIONHeavy Duty Closure Wide Mouth Bottle
    • COLORClear
    • MATERIALHDPE
    • CAP COLORClear
    • CAP MATERIALHDPE
    • CLOSURE110mm
    • DIAMETER192mm
    • HEIGHT235mm
    • CAPACITY5000ml
    • TYPEPlastic Bottles
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!