Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Indicator Bottles 116620000, LDPE, 60ml, 3.7" Height, Clear, 12/PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Bel-Art Indicator Bottles 116620000, LDPE, 60ml, 3.7" Height, Clear, 12/PK - Pkg Qty 6

Item #: WBB1116062

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.10 Save up to 5%
$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Indicator Bottles 116620000, LDPE, 60ml, 3.7" Height, Clear, 12/PK

Double duty low density polyethylene bottles can be used as squirt bottles with the supplied tube and as dropper bottles when the tube is removed.

Features:
  • Excellent for use with indicator solutions or dyes
Note: Sold in Case Qty. of 6 inner packs, each pack has 12 bottles (total 72), priced per full case.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER116620000
    • DESCRIPTIONIndicator Bottle
    • COLORClear
    • MATERIALLDPE
    • HEIGHT9.4cm
    • HEIGHT INCHES3-3/4
    • CAPACITY60ml
    • TYPEPlastic Bottles
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!