Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Mason Jar Caps 126400000, Polypropylene, 70mm O.D., Clear, 12/PK - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Bel-Art Mason Jar Caps 126400000, Polypropylene, 70mm O.D., Clear, 12/PK - Pkg Qty 12

Item #: WBB1116132

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $683.40 Save up to 9%
$51.95 each

Sold in packages of 12

Price: $623.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Mason Jar Caps 126400000, Polypropylene, 70mm O.D., Clear, 12/PK

70 mm O.D. "G" screw caps fit standard Mason Jars.

Features:
  • Includes grip lugs and removable leakproof seal ring
Note: Sold in Case Qty. of 12 inner packs, each pack has 12 caps (total 144), priced per full case.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER126400000
    • DESCRIPTIONMason Jar Cap
    • COLORClear
    • MATERIALPP
    • DIAMETER INCHES2-3/4
    • DIAMETER70mm
    • PACKAGE QUANTITY12
    • HEIGHT MM41

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!