Bottles & Jars
Type
Capacity
Availability
Free Shipping
Closure
Sterile
Brand
Diameter
For Use With
Package Quantity
Length
Width
Material
Height
Color
Price
Bottle, Large Wide Mouth with Handle, Square, HDPE Bottle, 100mm PP Screw Cap, 4 Liters
Capacity
4L
Package Quantity
1
Capacity
250 mL
Package Quantity
24
Color
Amber
Material
Type I Glass
Capacity
2.5 L
Package Quantity
1
Color
Amber
Material
Borosilicate Glass
Capacity
1000ml
Package Quantity
50
Color
Natural Translucent
Material
HDPE
Bottle with Screwcap, Wide Mouth, Square, Graduated, PE (Cap Polypropylene), 500mL, 6/Pack
Capacity
500mL
Package Quantity
6
Qorpak® Large Black Bottle Tote Safety Carrier, 2.5 Liter And 4 Liter Bottles Capacity
Capacity
2.5L and 4L
Package Quantity
1
Color
Black
Material
Copolymer
Qorpak® Small Black Bottle Tote Safety Carrier, 500ml And 1000ml Bottles Capacity
Capacity
500ml and 1000ml
Package Quantity
1
Color
Black
Material
Copolymer
Capacity
180ml
Package Quantity
48
Color
Clear
Material
Glass
Capacity
6
Package Quantity
1
Color
White
Height
4.3 in
Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottles, 1000ml (32oz), Polyethylene 2PK
Capacity
1000Ml
Qorpak® 6oz Clear Glass Prescription Ware Bottle with 24-400 Black Phenolic Cap, 48/Pack
Capacity
180ml
Package Quantity
48
Color
Clear
Material
Glass
Menda 35601 Round Brown HDPE Liquid Dispenser with Lasting-Touch Pump, Imprinted "Alcohol", 8 oz.
Capacity
8
Package Quantity
1
Color
Brown
Height
5.75 in
Bel-Art Safety-Labeled 2-Color LYOB Wide-Mouth Wash Bottles, 500ml (16oz), PE w/Natural PP Cap, 6Pk
Capacity
500Ml (16Oz)
Bel-Art LDPE Wash Bottles 116462232, 1000ml, Acetone Label, Red Cap, Wide Mouth, 6/PK
Capacity
1000ml
Package Quantity
6
Color
Natural
Material
LDPE
Bel-Art LDPE Wash Bottles 117320004, 1000ml, Distilled Water Label, Blue Cap, Wide Mouth, 4/PK
Capacity
1000ml
Package Quantity
4
Color
Natural
Material
LDPE
Bel-Art LDPE Heavy Duty Closure Bottles 109062000, 2000ml, Clear, Wide Mouth, 3/PK
Capacity
2000ml
Package Quantity
3
Color
Clear
Material
LDPE
Bel-Art LDPE Wash Bottles 116460611, 500ml, Methyl Ethyl Ketone Label, Green Cap, Wide Mouth, 6/PK
Capacity
500ml
Package Quantity
6
Color
Natural
Material
LDPE
Bel-Art LDPE Wash Bottles 117160010, 500ml, Machine Oil Label, Natural Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Bel-Art LDPE Wash Bottles 117160003, 500ml, Deionized Water Label, Blue Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Bel-Art Safety-Labeled 4-Color Acetone Wide-Mouth Wash Bottles, 500ml (16oz), PE w/Red PP Cap, 4Pk
Capacity
500Ml (16Oz)
Qorpak® 8oz Clear Tall Straight Sided Jar w/58-400 Green Thermoset F217 & PTFE Lined Cap, 24PK
Capacity
240ml
Package Quantity
24
Color
Clear
Material
Glass
Capacity
4
Package Quantity
1
Color
White
Height
4.13 in
Menda 35362 Square Clear Frosted Glass Liquid Dispenser with One-Touch Pump, 6 oz.
Capacity
6
Package Quantity
1
Color
Clear
Height
4.5 in
Capacity
250 mL
Package Quantity
12
Color
Clear
Material
Type III Glass
Bel-Art Wide-Mouth 1000ml (32oz) Polyethylene Wash Bottles, Natural PP Cap, 53mm Closure 3Pk
Capacity
1000Ml (32Oz)
Menda 35216 Euro-Style HDPE Liquid Dispenser with White Twist-Lock Pump, Imprinted "Alcohol", 8 oz.
Capacity
8
Package Quantity
1
Color
White
Height
5.7 in
Bel-Art LDPE Wash Bottles 117160012, 500ml, Methyl Ethyl Ketone Label, Green Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Bel-Art LDPE Wash Bottles 116460631, 500ml, Deionized Water Label, Blue Cap, Wide Mouth, 6/PK
Capacity
500ml
Package Quantity
6
Color
Natural
Material
LDPE
Thermo Scientific Nalgene Narrow-Mouth Polycarbonate Bottle with Closure, 4 Liter, 1 Each
Capacity
4L
Package Quantity
1
Color
Clear
Material
PC
Bel-Art Safety-Labeled 4-Color Ethanol Wide-Mouth Wash Bottles, 500ml (16oz), PE w/Nat PP Cap, 4Pk
Capacity
500Ml (16Oz)
Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Bel-Art Safety-Vented / Labeled 2-Color LYOB WM Wash Bottles, 500ml (16oz), PE w/Natural PP Cap, 3Pk
Capacity
500Ml (16Oz)
Capacity
500mL
Package Quantity
1
Thermo Scientific Nalgene Narrow-Mouth RTK Wash Bottles, 500mL, Isopropanol, 24/Case
Capacity
500ml
Package Quantity
24
Color
Natural
Material
LDPE
United Scientific Reagent Bottle, Wide Mouth, PP, 250ml Capacity, Clear, Pack of 250
Capacity
250ml
Package Quantity
250.0
Color
Clear
Material
Polypropylene
United Scientific Reagent Bottle, Wide Mouth, HDPE, 500ml Capacity, Clear, Pack of 12
Capacity
500ml
Package Quantity
12.0
Color
Clear
Material
Polyethylene
Bel-Art Cone Style Acid/Solvent Bottle Carrier 169570000, Polyethylene, Holds 2.5L Bottle, 1/PK
Capacity
2.5L
Package Quantity
1
Color
White
Material
PE
Bel-Art LDPE Wash Bottles 117160002, 500ml, Dichloromethane Label, Yellow Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Menda 35348 Natural HDPE Liquid Dispenser with One-Touch Pump, Imprinted "Acetone", 6 oz.
Capacity
6
Package Quantity
1
Color
White
Height
4.44 in
Bottle, Wide Mouth, Large Format, PP Bottle, Attached Screw Cap, 2 Liters (0.5 Gallons)
Capacity
2L
Package Quantity
1
Capacity
30mL
Package Quantity
12
Bel-Art Safety-Labeled Assorted 2-Color Wide-Mouth Wash Bottles, 500ml (16oz), PE w/PP Cap, 6Pk
Capacity
500Ml (16Oz)