Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Polystop™ Dropper Bottle 116040060, Glass Bottle, Polypropylene Stopper, 50ml, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Bel-Art Polystop™ Dropper Bottle 116040060, Glass Bottle, Polypropylene Stopper, 50ml, 1/PK

Item #: WBB1116158

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($88.00)

List Price: $23.05 Save up to 5%
Price: $22.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Bel-Art Polystop™ Dropper Bottle 116040060, Glass Bottle, Polypropylene Stopper, 50ml, 1/PK

The dropper easily pulls free, while the polypropylene stopper remains snugly in the neck of the bottle, thus providing a safe return space for the dropper.

Features:
  • Clear glass bottle has a ground T-neck
  • Dropper has a soft vinyl bulb
  • Disassembles for easy cleaning
Note: Sold in Case Qty. of 1 bottle. 4 Case for Manufacturer's Minimum Order.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER116040060
    • DESCRIPTIONPolystop™ Dropper Bottle
    • COLORClear
    • MATERIALGlass
    • CAP COLORRed
    • CAP MATERIALPP
    • CAPACITY50ml
    • CAPACITY OZ.1.7
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!