Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Polystormor™ Square Edge Bottles 106400032, HDPE, 1000ml, Clear, Wide Mouth, 6/PK - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Bel-Art Polystormor™ Square Edge Bottles 106400032, HDPE, 1000ml, Clear, Wide Mouth, 6/PK - Pkg Qty 2

Item #: WBB1116075

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.80 Save up to 8%
$47.95 each

Sold in packages of 2

Price: $95.90
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Polystormor™ Square Edge Bottles 106400032, HDPE, 1000ml, Clear, Wide Mouth, 6/PK

These high-density polyethylene bottles with polypropylene screw closures store more samples or chemicals in limited shelf space than round bottles.

Features:
  • Square edge shape makes them ideal shipping containers
Note: Sold in Case Qty. of 2 inner packs, each pack includes 6 bottles (total 12), priced per full case.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER106400032
    • DESCRIPTIONPolystormor Square Edge Wide Mouth Bottle
    • COLORClear
    • MATERIALHDPE
    • CAP COLORClear
    • CAP MATERIALPP
    • CLOSURE53mm
    • CAPACITY1000ml
    • CAPACITY OZ.32
    • TYPEPlastic Bottles
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!