Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With All Sizes

Bel-Art Sample Vials with Captive Closure 175730000, LDPE, 3.73ml, 15mm O.D., Clear, 12/PK - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

Bel-Art Sample Vials with Captive Closure 175730000, LDPE, 3.73ml, 15mm O.D., Clear, 12/PK - Pkg Qty 12

Item #: WBB1116129

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.50 each

Sold in packages of 12

Price: $294.00
Product Information
Customer Review
Product Q&A
Bel-Art Sample Vials with Captive Closure 175730000, LDPE, 3.73ml, 15mm O.D., Clear, 12/PK

Cylindrical, low-density PE vials with friction-fit, captive closures.

Features:
  • Open and close with a flick of your thumb
  • Excellent for storage of liquids as well as for storing and shipping dry materials
  • O.D. 15 mm
Note: Sold in Case Qty. of 12 inner packs, each pack has 12 vials (total 144), priced per full case.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER175730000
    • DESCRIPTIONSample Vial with Captive Closure
    • COLORClear
    • MATERIALLDPE
    • DIAMETER15mm
    • HEIGHT50mm
    • CAPACITY3.73ml
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!