Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Scienceware® Pipette Jar 171300024, Polyethylene, 24"H x 6" Dia., White, 1/PK - Pkg Qty 4
See all 29 items in product family

Bel-Art Scienceware® Pipette Jar 171300024, Polyethylene, 24"H x 6" Dia., White, 1/PK - Pkg Qty 4

Item #: WBB1115955

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $495.00 Save up to 10%
$111.95 each

Sold in packages of 4

Price: $447.80
Product Information
Customer Review
Product Q&A
Bel-Art Scienceware® Pipette Jar 171300024, Polyethylene, 24"H x 6" Dia., White, 1/PK

Store and soak pipettes in these leakproof, molded polyethylene Pipette Jars.

Features:
  • Withstands all common cleaning solutions at room temperature, including sulfuric acid/dichromate
Note: Sold in Case Qty. of 4 units, priced per full case.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER171300024
    • DESCRIPTIONPipette Jar
    • COLORWhite
    • MATERIALLDPE
    • DIAMETER INCHES6
    • HEIGHT INCHES24
    • CAPACITY--
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!